Shop All Evaporative Coolers
Global Industrial
29in Wall Mount Atomizing Evaporative Cooler, 5,885 CFM
Mfr # 604129
Zoro # G211970380
product price: $1,328.99
/ea
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29 in
- Material Plastic
- Height 34 in
- Color Gray
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 604129
- Zoro # G211970380
- UPC # 707022491457
- Country of Origin Brazil
- Category Evaporative Coolers
Dimensions
Width | 29 in |
Height | 34 in |
Depth | 16 in |
Details
Material | Plastic |
Color | Gray |
Description
Atomizing creates a super fine mist that wonftt leave patrons wet. Reduces air temperature by 20°F. Can be used indoors or outdoors. Instantly transform uncomfortably hot rooms or crowded outdoor areas with the 29in Global Industrial#153; Wall Mount Atomizing Evaporative Cooler. Our unique coolers use state-of-the-art technology to produce a superfine mist, to cool the surrounding environment by nearly 20°F, using evaporative cooling principles. By utilizing atomizing technology, the water evaporates more quickly than traditional evaporative cooling technology. This process results in faster and more cost-effective cooling. Unlike traditional misting fans that leave you feeling wet, the atomizing process creates a water droplet so fine that users will stay dry. The volume of water mist is adjustable and any unused water is recycled back through the atomizing process once again. Designed to be plumbed for continuous cooling and no refilling necessary. Their low electrical and water usage makes this an economical choice for all your spot cooling needs. Wall bracket included. Additional Features: . 112,500 BTUfts of cooling using only 1.8 amps. 5,885 CFM. 115V, 9ft power cord. Cools up to 1,500 Sq Ft. Quiet operation, only 66dB. No media to replace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1 in x 24 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638329)
- GOODWAY TECHNOLOGIES Flexible shaft 17' for 9/16"-1" ID Tubes (GTC-703-17)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E52)
- ROBINAIR A/C Vacuum Pump, 18In (15400)
- GLOBAL INDUSTRIAL 30in Portable Evaporative Cooler, Direct Drive, 3 Speed, 26 Gal. Capacity (293131)
- GLOBAL INDUSTRIAL Replacement Pump for 30 Evaporative Cooler, Model 600543 (292222)
- GLOBAL INDUSTRIAL Pump for 20 Evaporative Cooler, Model 600580 (292218)
- GLOBAL INDUSTRIAL 20 Evaporative Cooler Fan, 3 Speed, Direct Drive (600580)
- GLOBAL INDUSTRIAL Pump for 36 Evaporative Cooler / Model 600581 (292226)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- Global Industrial Evaporative Coolers