Shop All Desks
Global Industrial
29 in D X 38 in W X 51 in H, Blue, Steel
Mfr # 319063BL
Zoro # G511937809
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 29 in
- Overall Height 51 in
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319063BL
- Zoro # G511937809
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 38 in |
Overall Depth | 29 in |
Overall Height | 51 in |
Details
Item | Pedestal Base |
Color | Blue |
Material | Steel |
Assembled/Unassembled | Unassembled |
Description
Includes pigeonhole riser with shelves and dividers. Recessed lower shelf allows room for seating. Each drawer has a lock and padlock hasp for added safety. Secure storage and organization for shipping areas and workshops with the Global Industrial™ Pedestal Shop Desk. All-steel construction is finished with scratch-resistant blue powder coating. This desk includes a pigeonhole riser with shelves and dividers for easily accessible storage. Its recessed lower shelf allows room for seating. The steel ball bearing glides permit drawers to pull out smoothly and stop securely. All drawers are equipped with both a cylinder lock and padlock hasp for added safety. The shop deskfts height from floor to worksurface is approximately 38in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- KATHY IRELAND 240TC Unbleached Hybrid Blend Pillow with 2'' Gusset, Jumbo, PK2 (KI201022K)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- VIRCO 162 Series Folding Chair with Plastic Caps - El Dorado Bronze (162)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H (695216MH)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H, Laminate Top With Steel Frame (695215CH)
- GLOBAL INDUSTRIAL Cabinet Base, 30 D X 34-1/2 in W X 51-1/2 in H, Gray, Steel (237404)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H, Laminate Top With Steel Frame (695216CH)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 23-5/8 D X 31-1/2 in W X 29-1/2 - 45-1/4 in H, Silver, Steel/Aluminum (436968)
- GLOBAL INDUSTRIAL Furniture, 24 D X 36 in W X 30 in H, Gray, Laminate Top With Steel Frame (240269GY)
- HON 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10585R.CC)
- Global Industrial Desks