Shop All Direct Drive Exhaust Fans
Global Industrial
28 Blower Fan, Rotomold Plastic, Direct Drive, 6000 CFM, 1/3 HP
Mfr # 293038
Zoro # G008620092
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 115
- Propeller Material Metal
- Depth 12-5/8 in
- Width (In.) 32-3/8 in
- Includes Dual GFCI Outlets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293038
- Zoro # G008620092
- UPC # 707022433280
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Depth | 12-5/8 in |
Width (In.) | 32-3/8 in |
Height (In.) | 31-1/2 in |
Details
Fan Voltage | 115 |
Propeller Material | Metal |
Item | Drum Fan |
Includes | Dual GFCI Outlets |
Description
Permits higher levels of endurance during extreme temperatures and rough impact over traditional thin metal drum fans. This rugged construction with a TEAO motor with an IP rating of 42 allows for a multitude of commercial, industrial and agricultural applications both indoors and outdoors. The body and grilles are UV and chemical resistant. These fans also feature dual GFCI outlets to power any accessory needed, providing exceptional functionality and flexibility. Fans come with a 25 foot power cord with 14AWG plug. ETL & cETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00344)
- TRAULSEN Door Gasket, 21-1/2" x 59-1/2" (9503)
- ARMSTRONG STEAM TRAPS Pca Kit, for 811 at 15 1/4" Orif (B1669-1)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0630-0300-0501)
- GLOBAL INDUSTRIAL 3-Speed Direct Drive Exhaust Fan, 18 Diameter, 120V (246619)
- AIRMASTER FAN Fan 18 Inch Dd Lp Wall Fan (24130)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D982)
- MARADYNE Cooling Fan, 12 Inch, 12 VDC, 1155 CFM (M123K)
- J & D MFG 36in Whirlwind Box Fan Direct Drive 115/230v (VG36DM)
- MARADYNE Cooling Fan, 10 Inch, 12 VDC, 950 CFM (M103K)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- Global Industrial Direct Drive Exhaust Fans