Shop All Tool Chests & Cabinets
Global Industrial
Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 32-3/4 in H
Mfr # 534155
Zoro # G808642836
original price:
$325.99
5% off
new price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Black
- Overall Width 27-3/4 in
- Material Steel
- Depth 14-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 534155
- Zoro # G808642836
- UPC # 707022120067
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 27-3/4 in |
Depth | 14-1/2 in |
Height | 32-3/4 in |
Caster Size | 27 |
Details
Item | Tool Cart |
Number of Drawers | 2 |
Color | Black |
Material | Steel |
Weight Capacity | 62 |
Assembled | No |
Bin Cabinet Style | Sliding Top |
Description
Durable steel construction for rugged use. Locking top compartment for security; stores valuable tools for safekeeping with cylinder lock and key. Includes 2 drawers with full-extension ball bearing glides. Features full-length aluminum drawer pulls for easy retrieval. Bottom tray for storage includes lip edges to prevent cargo from falling. Push handle for easy transport. Includes 2 rigid and 2 locking swivel casters for easy mobility. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Knife with 5 Trapezoidal Blade (017770030)
- K&S PRECISION METALS Saw F/K&S Metal Shapes (295)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534290)
- GEARWRENCH 2 Pc. 3/8" Drive 90 Tooth Compact Head Ratchet Set (81253T)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- GLOBAL INDUSTRIAL Roller Cabinet, 5 Drawer, Red, Steel, 18-1/8 in D x 37-13/16 in H (535361)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H (535363)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607731)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607730)
- GLOBAL INDUSTRIAL Roller Cabinet, 13 Drawer, Red, Steel, 18 in D x 38-5/8 in H (535653)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000066)
- Global Industrial Tool Chests & Cabinets