Shop All Panel & Sheet Carts
Global Industrial
26 Upright Frame for 60L Adjustable Panel Truck, 2PK
Mfr # 585237
Zoro # G708612311
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 585237
- Zoro # G708612311
- UPC # 707022077309
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Height | 26 in |
Details
Material | Steel |
Color | Blue |
Description
Upright 1-3/16 diameter pipe frames adjust on 3-1/2 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P21S-EP040K-14-001)
- KELLEY Dock Leveler, Gas Spring W/Ball Stud End (710-397)
- US CARGO CONTROL BlackLine 4" x 5' Roll Off Container Winch Strap w/ Sewn Loop (BL405ROSE)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 X 30, 2400 Lb. Capacity (585231)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2400 Lb. Capacity (585228)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2000 Lb. Cap., Without Uprights (241543)
- GLOBAL INDUSTRIAL 12 Upright Frame for 60L Adjustable Panel Truck, 2PK (585236)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 72inL, 37inW (APT-3672-95)
- Global Industrial Platform & Panel Trucks