Global Industrial

26-3/8in x 18-1/8in x 52-9/16in 13 Drawer Red Roller Cabinet & Chest Combo


product price: $835.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Global Industrial™ 26-3/8in x 18-1/8in x 52-9/16in 13 Drawer Red Roller Cabinet & Chest Combo . 7-Drawer Roller Tool Cabinet:. Global Industrial™ 26-3/8in x 18-1/8in x 37-13/16in 7 Drawer Red Roller Cabinet W/ Ball Bearing Slides . Heavy gauge steel body. Durable powder coat red finish. Raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Screwdriver tray/storage area. 5in x 2in Roller bearing casters 2 rigid, 2 swivel with brakes. Foam drawer liners. Drawer Specifications . Top 5 drawers 22-43/64inW x 14-61/64inD x 2-61/64inH 55 Lb. capacity. Two bottom drawers 22-43/64inW x 14-61/64inD x 6-1/16inH 66 Lb. capacity. 26in Tool Chest:. Global Industrial™ 26-3/8in x 12-1/16in x 14-3/4in 6 Drawer Red Top Chest W/ Ball Bearing Slides . Heavy gauge steel body. Durable powder coat red finish. Top clamshell style lid allows full access to spacious compartment. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty cushioned side handles for easy lifting. Removable Tool Tote with socket tray. Interlocking dividers for easy organization. Foam drawer liners. Drawer Specifications . Top 3 drawers 6-11/16inW x 10-53/64inD x 2inH 17 Lb. capacity. >Second & third drawers from top 22-13/32inW x 10-53/64inD x 2inH 33 Lb. capacity. Bottom drawer 22-13/32inW x 10-53/64inD x 2-61/64inH 44 Lb. capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.