Shop All Tool Chests & Cabinets
Global Industrial
26-3/8in x 18-1/8in x 52-9/16in 11 Drawer Black Roller Cabinet & Chest Combo
Mfr # 535490
Zoro # G011938344
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 26-3/8 in
- Depth 18-1/8 in
- Height 52-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 535490
- Zoro # G011938344
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26-3/8 in |
Depth | 18-1/8 in |
Height | 52-9/16 in |
Details
Item | Chest & Roller Cabinet Combo |
Color | Black |
Material | Steel |
Description
Global Industrial 26-3/8in x 18-1/8in x 52-9/16in 11 Drawer Black Roller Cabinet & Chest Combo . 5-Drawer Roller Tool Cabinet:. Global Industrial 26-3/8in x 18-1/8in x 37-13/16in 5 Drawer Black Roller Cabinet W/ Ball Bearing Slides . Heavy gauge steel body. Durable powder coat black finish. Raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Screwdriver tray/storage area. 5in x 2in Roller bearing casters 2 rigid, 2 swivel with brakes. Foam drawer liners. Drawer Specifications . Top drawer 22-43/64inW x 14-61/64inD x 2-61/64inH 55 Lb. capacity. Drawers below 22-43/64inW x 14-61/64inD x 6-1/16inH 66 Lb. capacity. 26in Tool Chest:. Global Industrial 26-3/8in x 12-1/16in x 14-3/4in 6 Drawer Black Top Chest W/ Ball Bearing Slides . Heavy gauge steel body. Durable powder coat black finish. Top clamshell style lid allows full access to spacious compartment. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty cushioned side handles for easy lifting. Removable Tool Tote with socket tray. Interlocking dividers for easy organization. Foam drawer liners. Drawer Specifications . Top 3 drawers 6-11/16inW x 10-53/64inD x 2inH 17 Lb. capacity. Second & third drawers from top 22-13/32inW x 10-53/64inD x 2inH 33 Lb. capacity. Bottom drawer 22-13/32inW x 10-53/64inD x 2-61/64inH 44 Lb. capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- DEWALT Dado Throatplate for 10" Portable Table Saw (DWE7402DI)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- GLOBAL INDUSTRIAL Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 32-3/4 in H (534155)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- GLOBAL INDUSTRIAL Roller Cabinet, 5 Drawer, Red, Steel, 18-1/8 in D x 37-13/16 in H (535361)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607731)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- GLOBAL INDUSTRIAL Roller Cabinet, 13 Drawer, Red, Steel, 18 in D x 38-5/8 in H (535653)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- Global Industrial Tool Chests & Cabinets