Shop All Rags & Towels
Global Industrial
25 Lb. Box Recycled Cut Rags, White
Mfr # 670222
Zoro # G008620542
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Varies
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670222
- Zoro # G008620542
- UPC # 707022366090
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Details
Color | White |
Description
Recycled Cut Rags are excellent light duty cloth woven wipers for all polishing, finishing, dusting and cleaning jobs. The recycled construction offers good absorption properties, low lint, as well as high stretch for cleaning edges and corners without scratching the surface. White Cut Rags are made from washed and cut white t-shirts, pajamas and other assorted knits in various types and sizes. White color prevents bleeding onto surfaces, and is a good indicator of dirt and oil absorption where sanitation is critical. White Cut Rags can be machine washed and reused multiple times, reducing landfill waste and reducing costs. White Cut Rags come in a 25 Lb. Box for easy storage and handling in all janitorial, manufacturing and contracting environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Blue, 22 in Dia, Open Top, Polyethylene (FG263200BLUE)
- SAFCO 32 gal Twist Waste Receptacle, Black, High-density Polyethylene (HDPE) (SAF9371BL)
- ZORO SELECT 3 gal Round Mop Bucket, 10 1/4 in H, 11 1/4 in Dia, Silver, Galvanized Steel (2MPE7)
- NATIONAL BRAND Bobrick B- Surface-Mounted Paper Towel Dispenser (262)
- GLOBAL INDUSTRIAL 50 Lb. Box 100% Cotton Shop Towels, Red (670229)
- GLOBAL INDUSTRIAL 10 Lb.Box 100% Cotton Shop Towels, Red (670227)
- GLOBAL INDUSTRIAL 16 x 16 266 GSM Microfiber Glass Cleaning Cloths, Gold, 12PK (670237)
- GLOBAL INDUSTRIAL 50 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670220)
- GLOBAL INDUSTRIAL Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll (670202)
- GLOBAL INDUSTRIAL 25 Lb. Box Recycled Cut Rags, Mixed Colors (670225)
- HOSPECO Recycled Cotton T-shirt Cloth Rag 25 lb. Varies, White, 200PK (457-25)
- Global Industrial Rags & Towels