Shop All Electric Heater Parts
Global Industrial
25' L Cable SO 4/3 Wire For Salamander Heater, With Terminals
Mfr # 246065
Zoro # G608826979
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Terminals
- Width 300 in
- Voltage Range 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246065
- Zoro # G608826979
- UPC # 707022329460
- Country of Origin China
- Category Electric Heater Parts
Dimensions
Width | 300 in |
Details
Includes | Terminals |
Voltage Range | 600 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS F412 Galv Drip Edge (5601400120)
- SCHNEIDER ELECTRIC Valve, 2", Mixing, 41 gpm (VB-7313-0-4-11)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 24W x 24H x 2D (B2320730)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Poly (1104-0800-0001)
- GLOBAL INDUSTRIAL 25' L Cable SO 12/4 Wire For Salamander Heater, With Terminals (246063)
- GLOBAL INDUSTRIAL 25' L Cable SO 6/4 Wire For Salamander Heater, With Terminals (246064)
- DR INFRARED HEATER Black 15 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed (DR-PS102)
- DAYTON Capacitor (2304201982000)
- TPI Fan Override, 60-100KW, 5100 (56811003)
- DAYTON Contactor (HCC-3XU04YL)
- CARACTERISTICAS ANADIDAS 2000-4000W 240V Tube Element Electric Heaters for Tungsten (CA2559884)
- Global Industrial Electric Heater Parts