Shop All HEPA & ULPA Air Filters
Global Industrial
24W x 24H x 11-1/2D HEPA Filter, 99.97% Efficient, High Capacity
Mfr # B2352435
Zoro # G608620966
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame or Header Material Galvanized Steel
- Actual Depth 11/1/2002
- Actual Height 24
- Actual Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2352435
- Zoro # G608620966
- UPC # 707022472272
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 11/1/2002 |
Actual Height | 24 |
Actual Width | 24 |
Details
Frame or Header Material | Galvanized Steel |
Description
Provides high efficiency filtration for those situations that demand critical removal of particles from the airstream. Removes a broad range of airborne contaminants, including fine dust, smoke, soot, pollen and radioactive isotopes. Rugged construction, galvanized steel frame is standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 1", 4 Pack (FD15X15A_4)
- JOHNSON CONTROLS Low Voltage Thermostat, Hardwired, 24VAC (T58EA-1C)
- EMERSON Blue Series 2 Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC (1F86EZ-0251)
- HY-C CAP CHIMNEY 9X13"" SS (SCSS913)
- FELLOWES MFG AeraMax Pro True HEPA Filters, 2/Pack (9416602)
- AUSTIN AIR Austin Air FR400A Healthmate Filter - Black (FR400A)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- FIELD CONTROLS HEPA Air Filter, MERV 17, 21x15x3 (TPLUS-H13)
- HONEYWELL Air Purifier Pre-Filter, Cut-to-Size, 15-1/2"x1/10"x47", BK (HWLHRFAP1V1)
- FELLOWES MFG AeraMax Pro AM Pre Filters, 4/Pack (9600501)
- MAKITA Vacuum Filter, For Backpack Vacuum (191D12-9)
- Global Industrial HEPA & ULPA Air Filters