Shop All Wire Shelf Accessories
Global Industrial
24W x 18D Poly-Z-Brite Three-Sided Steel Frame
Mfr # DF1824Z
Zoro # G508658380
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # DF1824Z
- Zoro # G508658380
- UPC # 707022002950
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 |
Overall Width | 24 in |
Details
Material | Steel |
Color | Silver |
Description
. Constructed of 1 square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature extremes well. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 14L X 4H Ledge for Wire Shelves (AL414C)
- ZORO SELECT Double Rod, Pk5 (6YB98)
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- GLOBAL INDUSTRIAL Wire Collar Hooks Large, 4PK (SSB2)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 48W x 24D (797100)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 18 x 48 (797098)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- GLOBAL INDUSTRIAL Nexelite Shelf Ledge 18L x 4H (PML18Z)
- GLOBAL INDUSTRIAL Chrome Post Clamp 7/16W Space (AC)
- ZORO SELECT Wire Shelf 36"x18", Chrome (5GRU7)
- Global Industrial Wire Shelving