Shop All Skate Wheel Conveying
Global Industrial
24W Swing Stick Extension for Portable Flexible & Expandable Conveyor, 5' Long
Mfr # 168115
Zoro # G208661246
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Cover Material Steel
- Overall Width 24 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168115
- Zoro # G208661246
- UPC # 707022079686
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Overall Width | 24 in |
Overall Length | 5 in |
Details
Roller Cover Material | Steel |
Description
Durable steel construction175 lbs. per ft. capacity Sits atop conveyor when not in use Easy loading/unloading Attaches to conveyor with included hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks - 2 pack (WNTH04XL-2PK)
- DAYTON Roller Wheel (MHRW001G)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Steel Skate Wheels, 6'2 to 24'8 (168113)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Nylon Skate Wheels, 6'2 to 24'8 (168111)
- GLOBAL INDUSTRIAL 6'2 to 24'8 Portable Flexible & Expandable Conveyor - Steel Skate Wheels - 175 Lbs. Per Foot (168112)
- GLOBAL INDUSTRIAL 3ft3in to 12ft10inL Steel Skate Wheel Conveyor, Portable & Expandable, 18in W (988989)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- Global Industrial Skate Wheel Conveying