Shop All Low Voltage Thermostats
Global Industrial
24V Non-Programmable Thermostat, Heat or Cool Only
Mfr # 246111
Zoro # G808644373
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Battery
- Color White
- Height 3-1/4 in
- Width 3-1/4 in
- Depth 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246111
- Zoro # G808644373
- UPC # 707022353304
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3-1/4 in |
Width | 3-1/4 in |
Depth | 1-3/16 in |
Details
Voltage | Battery |
Color | White |
Description
This thermostat is designed to support indoor temperature control for residential, office, and other related environments. The adjustable design allows you to easily raise and lower the climate with the push of a button.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cord Set, 30 A (4E170)
- ALL-FILTERS 16X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16252.13 4PK)
- DAYTON Wall Cap, 8 in. Fits Duct Size, Aluminum (45PE73)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- HONEYWELL HOME WiFi Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6320WF2003/U)
- HONEYWELL Th1210Dv1007 Pro 1000 24V Multi (TH1210DV10)
- HONEYWELL Th2210Dh1000 24V Pro 2000 (TH2210DH10)
- JOHNSON CONTROLS T-4002-301 White Pneumatic (T-4002-301)
- HONEYWELL SAFETY Visionpro 8000 7-Day Programmable or Non-Programmable Thermostat with Redlink (TH8321R1001)
- PRO1 IAQ Low Voltage Thermostat, 1 H 1 C, wall Mount, Hardwired/Battery, 24V AC (T701)
- SIEMENS 192 202 Rm Stat Sstpt 45/85F (192)
- Global Industrial Thermostats