Shop All Platform Trucks
Global Industrial
24inx60in Steel Shelf for 24inW Wood & Steel Deck Narrow Aisle Platform Trucks
Mfr # 330CP48
Zoro # G808611115
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 24 in
- Material Steel
- Assembled Yes
- Weight 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 330CP48
- Zoro # G808611115
- UPC # 707022007849
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 24 in |
Details
Material | Steel |
Assembled | Yes |
Weight | 45 |
Description
Rugged steel construction. Each 24 Wood or Steel Deck Truck can accommodate two additional shelves. 350 lb. capacity per shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 30ft. (322-30S)
- DAYTON Bushing (97-114)
- HAMILTON Sivl Sold Rubbr Whl Castr, 16 in., 2900 lb (S-7516-SPRT)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 1200 Lb. Capacity (952695)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 24, 2000 Lb. Capacity (952123)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2000 Lb. Capacity, 6 Rubber Casters (952516)
- GLOBAL INDUSTRIAL Wood Deck Platform Truck w/Removable Handles, 2400 Lb. Capacity, 6 Mold-On Rubber Wheels (241682)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241512)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 60 x 30, 1000 Lb. Capacity (952108)
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- Global Industrial Platform & Panel Trucks