Shop All Ball Transfer Tables
Global Industrial
24inL Ball Transfer Table, 15inW Between Frame, 3in Ball Center
Mfr # 293268
Zoro # G011970511
Free Shipping & Returns
$284.99
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
- Brand Global Industrial
- MFR # 293268
- Zoro # G011970511
- UPC # 707022499286
- Country of Origin China
- Category Ball Transfer Tables
Description
Improves efficiency and productivity. 10-gauge steel frame with 1in diameter steel balls set 1/4in high. Rotates products for quick positioning or inspection. Easily rotate or move packages, products, crates, and more with this Global Industrial™ Ball Transfer Table. Built for durability, it has a 10-gauge steel frame, 1in diameter steel balls, and 3in ball centers. Ideal for use at packaging and assembly stations, this table improves efficiency by quickly & easily moving stock & boxes from one place to another, while reducing wear and tear on equipment. Limited 1-Year Warranty. 880 lb. weight capacity. Table dimensions: 24inL x 18inW. Between frame width: 15in.
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
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF2-901-8)
- KEEPER Anchor Point, Universal, Chrome Stake Pocket, PK2 (5648)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/8" (1010015)
- GLOBAL INDUSTRIAL 36inL Ball Transfer Table, 21inW Between Frame, 3in Ball Center (293271)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 13BF (BTIT130104)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 10BF (BTIT100204)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 27BF (BTIT270404)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- Global Industrial Ball Transfer Conveying