Shop All Shelf Brackets
Global Industrial
24in Single Arm Shelf Bracket
Mfr # AB24C
Zoro # G508596491
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Chrome
- For Use With Dry
- Mounting Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AB24C
- Zoro # G508596491
- UPC # 707022002189
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 24 in |
Details
Material | Steel |
Color | Silver |
Finish | Chrome |
For Use With | Dry |
Mounting Style | B |
Type | Fixed Single Bracket |
Description
24 Single Arm Shelf Bracket Pair. Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Sold in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (D3658BB3A3P)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Green (30130GREENBLANK)
- DC CARGO E-Track Adapter Strap, 2PK (27ETAS-2)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- GLOBAL INDUSTRIAL 24in Deep Adjustable Single Shelf Support Kit (188CP47)
- NATIONAL HARDWARE SHELF BRACKET WHT 12X14"" (N245-779)
- FASTCAP Speed Brace 5 in. x 8 in. White Heavy-Duty Shelf Bracket (FC.SB5X8WH)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- Global Industrial Shelf Brackets