Shop All Aluminum Fan Blades
Global Industrial
24in Replacement Fan Blade For Washdown Fans
Mfr # 293100
Zoro # G111937858
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293100
- Zoro # G111937858
- UPC # 707022468817
- Country of Origin China
- Category Aluminum Fan Blades
Details
Blade Material | Stainless Steel |
Item | Fan Blade |
Description
Replacement 24in Fan Blade for Global Industrial™ Washdown Fans. Compatible with models 293018 and 293020.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Lpt-03 Natural To Lp Gas (LPT-03)
- ZORO SELECT Return Air Grille, 9.75 X 13.75, White, Steel (4MJN5)
- COREMAX Valve Core, 1/2" Connection Sz (CM-SNAP)
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- GLOBAL INDUSTRIAL Replacement Fan Blade for 48 Inch Blower Fan (292787)
- GLOBAL INDUSTRIAL 30in Replacement Fan Blade For Washdown Fans (293102)
- DAYTON Propeller, Dia 2 1/2 In, 20 Deg Pitch (2PYP7)
- LAU PARTS Fan Blades, 4Bld 36Dia 27Deg Cw (60833301)
- DAYTON Replacement Blade, 42 In., RPM: 850 (23NU06)
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- DAYTON Blade, Fan, 16 In (2C359)
- Global Industrial Aluminum Fan Blades