Shop All Brooms
Global Industrial
24in Push Broom W/ Plastic Block & Steel Handle, Multi-Surface Sweep
Mfr # 641535
Zoro # G211865723
product price: $25.99
/ea
Sold in multiples of 4 for $103.96
$103.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641535
- Zoro # G211865723
- UPC # 707022454308
- Country of Origin Cambodia
- Category Brooms
Description
Built for industrial uses across a variety of construction worksites and rugged surfaces, the Global Industrial™ 24in Push Broom easily moves clusters of dirt, trash, and debris across concrete and other hard textured floors. This multi-surface sweep style broom is perfect for a wide range of material heavy duty sweeping demands at construction sites, warehouse floors, and more. Solid, 60in steel handle with plastic coating is easy to grip and hold while applying force. Stiff 3in polypropylene threaded bristles provide durable strength to push and direct large volumes of rubble. Rigid construction reduces flexing. Standard dark black and blue finish reduces footprint and scuffs. Slim, compact design is easy to store when not in use. Sold in package quantities of 4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS Tub and Tile Cleaner, Mold & Mildew Stain Remover 32 oz (RMRTT32)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31996)
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- QUICKIE 24Soft Sweep PushBroom (863HDSU)
- GLOBAL INDUSTRIAL Plastic Lobby Broom, Black, 8W x 36H (261728)
- WEILER 16" Street Broom, 6-1/4" Trim Length, Natural Palmyra Fill (70208)
- ECOLAB FOOD SAFETY 9 in Blue Broom Head (618040100)
- RUBBERMAID COMMERCIAL Aluminum Handle Angle Broom, Gray, 56" L Handle (RCP638500GRA)
- REMCO Vikan 10in Upright Broom- Soft/Stiff, Blue (31043)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Green (29142)
- KENYON Dual Bristle Broom, 24", 60" Red Handle (82602)
- Global Industrial Brooms