Shop All Exterior Mount Exhaust Fans
Global Industrial
24in Deluxe Oscillating Fan, Pole or Column Mount, 8,650 CFM, 1/2 HP
Mfr # 293157
Zoro # G111938046
product price: $371.69
/ea
Free Shipping & Returns
$371.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293157
- Zoro # G111938046
- UPC # 707022511667
- Country of Origin China
- Category Exterior Mount Exhaust Fans
Description
3-speed open-air over PSC-type ball bearing motor. Fixed and 80° oscillating options with tilting head. Moves 8,650 CFM. The 1/2 HP Global Industrial 24in Deluxe Oscillating Fan provides refreshing air flow without taking up valuable floor space in any setting like loading docks, offices, schools, offices, and kitchens. This fan easily attaches to columns or poles with included mounting bracket. It has an efficient 3-speed open-air over PSC-type ball bearing motor. Quiet metal fan blades are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. A simple pushbutton gives you the option to keep the head fixed in one direction or 80° oscillating operation with the ability to tilt it for perfect air-flow placement. Pull chain on/off. UL, cUL listed, and conforms to UL507 standard. 12ftL 3-prong power cord helps avoid the use of additional extension cords. Not rated for outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black (FA1-0062-06)
- AIR HANDLER 7x38x1 Pleated Air Filter, MERV 8 (29RF61)
- KOCH FILTER 18x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-016)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- GLOBAL INDUSTRIAL 30in Deluxe Oscillating Fan, Pole or Column Mount, 10,000 CFM, 1/2 HP (293158)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Wall and Column Mount, 115V (293148)
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 164 CFM (SWF-100X)
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 109 CFM (SWF-100)
- FANTECH Wall Mount Exhaust Fan, 8 In Duct, 410 CFM (RVF 8XL)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 224 CFM (SWF-150)
- SOLER & PALAU Exhaust Fan, Sidewall, 8 In, 400 CFM (SWF-200)
- Global Industrial Exterior Mount Exhaust Fans