Shop All Shelf Brackets
Global Industrial
24in Deep Adjustable Single Shelf Support Kit
Mfr # 188CP47
Zoro # G108596679
product price: $62.35
/pr
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Type Single Post Bracket
- For Use With Dry
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 188CP47
- Zoro # G108596679
- UPC # 707022000543
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 24 in |
Details
Material | Steel |
Color | Silver |
Type | Single Post Bracket |
For Use With | Dry |
Finish | Chrome |
Mounting Style | A |
Description
24 Deep Adjustable Single Shelf Support Kit Pair. Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Sold in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 17 3/4 in D (035-95)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241407CR-1)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- KNAPE & VOGT Support Shelf&Rod Wht (RP-0044-BWT)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 48 in L (80 WH 48)
- NATIONAL HARDWARE White Steel Shelf/Rod Bracket 32 Ga. 12-7/16 in. L (S822-094)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBPBL)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- Global Industrial Shelf Brackets