Shop All Utility Stools
Global Industrial
24H Hardboard Stool, Gray, Armless, Backless, 2PK
Mfr # B2157619
Zoro # G808624337
product price: $182.99
/pk 2, $91.50/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2157619
- Zoro # G808624337
- UPC # 707022365123
- Country of Origin China
- Category Utility Stools
Details
Color | Natural |
Assembled | Yes |
Item | Shop Stool |
Description
Ideal for hands-on settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14 diameter seat pan. Riveted to the pan are firm, round Masonite seats that will not warp, chip or crack as they provide years of dependable use. Footrest rings are securely bonded to each leg with four spotwell contact points. Includes non-marring polypropylene leg glides. Combines well with a 36H Table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, Black, 21-25H Seat (240145)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- GLOBAL INDUSTRIAL Polyurethane Scooter Stool with Steel Base Black (240273)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- Global Industrial Seating