Shop All Electric Unit Heaters
Global Industrial
240V Horizontal Unit Heater, 10KW, 1 or 3 Phase
Mfr # 246102
Zoro # G708619709
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16-3/4 in
- Height 16-1/16 in
- Housing Material Steel
- Width 18-1/8 in
- Voltage 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 246102
- Zoro # G708619709
- UPC # 707022359177
- Country of Origin China
- Category Electric Unit Heaters
Dimensions
Depth | 16-3/4 in |
Height | 16-1/16 in |
Width | 18-1/8 in |
Details
Housing Material | Steel |
Item | Horizontal Fan Forced Heater |
Voltage | 240 |
Description
This 600 CFM forced air unit heater uses a fan to push air over heating elements to quickly create hot air that is evenly distributed into a room to reach desired temperature levels. In addition, louvers adjust up and down for even greater control of throw direction. The unit is turned on with a push of a button and can provide up to 34,129 BTU or 10,000 Watts of heat. Easy to use built-in turn dial thermostat goes from Off position all the way up to Max and can be set at desired comfort level. It is constructed from cold rolled steel for extra toughness and durability. The unit comes equipped with thermal cut-off protection, a safety feature that will automatically turn the heater off if overheating occurs. This 240 Volt heater is a dual-phase unit shipped from the factory wired for single-phase and can be converted easily into three-phase operation. Easy to install and quick access to control box and wiring makes it easy to service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (4101400025)
- DECOR GRATES Floor Register, 3.5 X 11.5, Lacquered Natural, Cherry Wood (WLC210-N)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- GLOBAL INDUSTRIAL Horizontal Downflow Unit Heater With Remote, 7500/4700 Watts, 240V, 1 Phase (246726)
- GLOBAL INDUSTRIAL Horizontal or Vertical Unit Heater, 10KW, 240V/208V, 1 or 3 Phase (246133)
- GLOBAL INDUSTRIAL Electric Garage Unit Heater, 5000 Watt 240V-208V With Thermostat Gray, Wall Ceiling Mount (653577)
- GLOBAL INDUSTRIAL Vertical Or Horizontal Downflow Unit Heater, 20KW, 480V, 3 Phase (246727)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH152)
- KING ELECTRIC Kb Platinum Unit Heater 208V 7.5Kw 1Ph W/Bracket (KB2007-1-P)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW (MUH104)
- Global Industrial Electric Unit Heaters