Shop All Low Voltage Thermostats
Global Industrial
24 VAC Non-Programmable Thermostat, Heat, Cool, Off, Auto
Mfr # 246116
Zoro # G008661415
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 or Battery
- Color White
- Height 3-3/8 in
- Width 4-1/2 in
- Depth 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246116
- Zoro # G008661415
- UPC # 707022353359
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3-3/8 in |
Width | 4-1/2 in |
Depth | 15/16 in |
Details
Voltage | 24 or Battery |
Color | White |
Description
The thermostat provides indoor temperature control for various office, residential, and commercial applications. The thermostat has a heat/cool setting allowing you to adjust the temperature for easy climate control. The backlit LCD display allows you to easily read the temperature settings in dark or dimly lit areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-SUN Replacement Filter, MERV 11, For 2YGA3 (1RK016)
- MR. HEATER REGULATOR LP LOW PR 11""M (F276136)
- MASTER FLOW Master Flow WHFS24M Whole House Fan, 4500 cfm, Aluminum (WHFS24M)
- HEIL QUAKER /ICP 1171652 Filter Hh 21.5X16.375X1 (1171652)
- GLOBAL INDUSTRIAL 24V Non-Programmable Thermostat, Heat or Cool Only (246111)
- TESTO Testo 760-2, Digital multimeter with type K thermocouple and TRMS (0590 7602)
- WHITE-RODGERS 1F89-211 24V Multi-Stage Heat (1F89-211)
- WHITE-RODGERS 1C21-101 24V Snap Acting Single (1C21-101)
- HONEYWELL Tb6980A1007 24V Non-Programmable (TB6980A100)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH75)
- Global Industrial Thermostats