Shop All Portable Utility Fans
Global Industrial
24 Portable Tilt Blower Fan, Direct Drive
Mfr # 607220
Zoro # G008825954
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Depth 13-1/4 in
- Material Steel
- Color Black
- Height 30-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 607220
- Zoro # G008825954
- UPC # 707022007801
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 13-1/4 in |
Width | 30 in |
Height | 30-1/2 in |
Details
Item | Drum Fan |
Voltage | 120 |
Material | Steel |
Color | Black |
Description
Quiet 2-speed motor with thermal cutoff for overheat protectionBlower fans have a roller bearing motor that is heat resistant and maintenance-free Sturdy steel housing 18'L 3-conductor power cord with plug Fan tilts to direct airflow vertically and tightens in place with a screw knob 5 rubber wheels Designed to operate between 32-104 degrees fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS CONTROLS Retrostat Kit, Single Temperature, Heating and Cooling, 2 Pipe (192-850)
- ALL-FILTERS 16X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16302.8 6PK)
- HONEYWELL Hepaclean Air Purifier (HHT270W)
- DAYTON Mnting Brckt, Celing, 3 to 5kW, Incl. Hrdwr (2YU83)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- GLOBAL INDUSTRIAL Portable Ventilation 16 Fan (292605)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- XPOWER Axial Air Mover with Ozone Generator (M-25)
- Global Industrial Portable Utility Fans