Shop All Guard Rails
Global Industrial
24 Inch High, Overhead Door Track Protector
Mfr # 652894
Zoro # G708639110
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 24 in
- Bollard Cover Color Yellow
- Wall Thickness 1/4/2024
- Weight 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652894
- Zoro # G708639110
- UPC # 707022013741
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 24 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Wall Thickness | 1/4/2024 |
Weight | 13 |
Description
24H Track protector for overhead door, pervents damage to delicate overhead door tracks from forklift, cargo or vehicle damage with this heavy duty steel guard. The 6 x 6 base plate has a 3 x 3 notch-out to accommodate track, includes mounting holes and requires only 3 bolts sold separately for easy installation. Safety yellow powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K49)
- ZORO SELECT Nursery Platform Truck, Perf Deck, 36x24 (GTEPT244810/12PN-83T)
- INDUSCO Link, 7/16-1/2", Twin Double Clevis (54400211)
- COFFING HOISTS Coffing Chain Stop Kit, 9/32 In (75JG6K)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Single-Rail, 20H, Yellow (708437)
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 5'L, Yellow (708430)
- GUARDIAN EQUIPMENT Guardrail Receiver, 5-3/4 In. H (15158)
- Global Industrial Warehouse Safety Guards & Protectors