Shop All Executive Chairs
Global Industrial
24 Hour Big and Tall Executive Fabric Chair, Black, Adjustable Arms, High Back
Mfr # 695620
Zoro # G908624305
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695620
- Zoro # G908624305
- UPC # 707022364683
- Country of Origin China
- Category Executive Chairs
Details
Color | Black |
Item | Executive Chair |
Style | Big and Tall Chair |
Description
Plush seat cushion measures 6 thick. Adjustable arms allow you to raise or lower the arm height to your comfortability. Chrome base adds both stability and style. Tilt tension control knob allows you to adjust the tension of the back tilt. This sturdy fabric task chair supports up to 400 lbs. in weight. BIFMA and Greenguard Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 24-1/2" to 42" H, Gray, Laminate (STUDENT-M)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- ROBOT COUPE Foot (117579)
- GLOBAL INDUSTRIAL 8 Way Adjustable Executive Chair, Fabric, Black (250575BK)
- GLOBAL INDUSTRIAL High Back Executive Chair, Breathable Leather, Black (248626)
- GLOBAL INDUSTRIAL Executive Office High Back Chair with Arms, Leather, Black (B629805)
- GLOBAL INDUSTRIAL Ergonomic Executive Chair with Flip-Up Armrests, Leather Upholstery, Black (277492)
- GLOBAL INDUSTRIAL Low Back Executive Chair, Black (516148BK)
- GLOBAL INDUSTRIAL Big & Tall Executive Chair, Caresoft Upholstery, Black (277374)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A2-RG)
- Global Industrial Executive Chairs