Shop All Air Circulators
Global Industrial
24 Diameter Outdoor Rated Oscillating Pedestal Fan, 3/10HP, 7700CFM
Mfr # 292448
Zoro # G008647792
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Aluminum
- Color Black
- Height 54 - 61 in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292448
- Zoro # G008647792
- UPC # 707022320559
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 54 - 61 in |
Details
Item | Pedestal Fan |
Voltage | 120 |
Material | Aluminum |
Color | Black |
Assembled | No |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Fan Ceil Hugr 30In6Bld/1Lt Wht (CF-78108)
- ASCO K3A462U 120V 1" 2-Way N.C. (K3A462U)
- AAF FLANDERS 16x16x2 Pleated Air Filter, MERV 8 (80055.021616)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, 1/2HP, 10,000CFM (652299)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- GLOBAL INDUSTRIAL Workstation Fan, 18 Diameter (294493)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- GLOBAL INDUSTRIAL Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (641770)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- HESSAIRE Air Circulator 36" 115/230VAC (36B8WN)
- Global Industrial Air Circulators