Shop All Air Circulators
Global Industrial
24 Diameter Deluxe Oscillating Pedestal Fan 1/2HP
Mfr # 292593
Zoro # G908647793
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Aluminum
- Color Silver
- Height 58 - 75 in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 292593
- Zoro # G908647793
- UPC # 707022327459
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 58 - 75 in |
Details
Item | Pedestal Fan |
Voltage | 120 |
Material | Aluminum |
Color | Silver |
Assembled | No |
Description
Features a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. This floor fan has a top of fan height adjustment from 58-75H. Rugged 3-speed, 7525/6060/4550 CFM, 1/2 HP ball bearing motor uses PSC technology. Oscillating fan motion distributes airflow in a 90 degree sweep and allows fixed fan positioning. Guards safely enclose 3 aluminum blades that are precision balanced for optimum performance. 18'L SJT hard service type cord with 3-prong plug. This unique feature of 18'L power cord helps avoid the use of additional extension cords. 120V. Meets OSHA standards, UL, and cUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Spin-on (B40153)
- DCM Heater Motor, 2 Speed, CCW, Ext Ground (D-001C-492)
- BELIMO CrankarmadaPTrKit, for Afb/Nfb (ZG-AFB118)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 12 in. ID x 25 ft. Length (01-225)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Pedestal Stroller Mount, 10,000 CFM, 1/2 HP, 115V (293142)
- GLOBAL INDUSTRIAL 60 Industrial Indoor/ Outdoor Ceiling Fan with 4 Speed Control, 120V, 8,000 CFM (292677)
- GLOBAL INDUSTRIAL 20 Industrial Wall Mounted Oscillating Fan, 5,250 CFM, 1/6 HP (293130)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan (292CP697)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- VORNADO AIR Vornado® Flippi V8 Personal Air Circulator, Black (CR1-0095-06)
- Global Industrial Air Circulators