Shop All Desks
Global Industrial
24 D X 48 in W X 30 in H
Mfr # 695215RGY
Zoro # G908653602
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24
- Overall Height 30 in
- Shape Rectangle
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695215RGY
- Zoro # G908653602
- UPC # 707022400541
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 48 in |
Overall Depth | 24 |
Overall Height | 30 in |
Details
Shape | Rectangle |
Assembled/Unassembled | Unassembled |
Description
Optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on black finished steel frame. Desktops include 2-3/16 diameter cable management grommet openings. Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- TRADEMARK FINE ART Fab Funky 'German Shepherd Ice Cream' Canvas Art, 14x19 (WAG00597-C1419GG)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H, Laminate Top With Steel Frame (695216CH)
- GLOBAL INDUSTRIAL 29 in D X 38 in W X 51 in H, Blue, Steel (319063BL)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H (695216MH)
- GLOBAL INDUSTRIAL Cabinet Base, 30 D X 34-1/2 in W X 51-1/2 in H, Gray, Steel (237404)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 15-3/4 D X 30 in W X 27-3/8 - 40 in H, White, Steel (436966WH)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 15-3/4 D X 36 in W X 27-3/8 - 40 in H, White, Steel (436966WG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-BL-GG)
- Global Industrial Desks