Shop All Basket & Cube Trucks
Global Industrial
24 Bushel Yellow Vinyl Basket Bulk Truck, 53-1/4L x 36-1/4W x 30-1/2H
Mfr # 241986YL
Zoro # G008612325
product price: $596.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Overall Height 37-1/4 in
- Overall Length 53-1/4 in
- Overall Width 36-1/4 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241986YL
- Zoro # G008612325
- UPC # 707022013185
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37-1/4 in |
Overall Length | 53-1/4 in |
Overall Width | 36-1/4 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | Yellow |
Assembled | Yes |
Description
This durable vinyl truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surfaceStrong Kiln-dried hardwood base, welded steel frame and 4 swivel non-marking rubber casters easily move heavy loads Wear-guard edge offers maximum abrasion protection Two document pockets and twin reinforced pull handles Shipped assembled.Includes a FREE elastic band nylon cap to help contain and protect contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Smooth, 425 lb. Load Rating (53CM42)
- WERNER 4 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6204)
- DAYTON Cable, 1/8 IN, 500 FT, 340 Lb Capacity (1DLA2)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 12 Bushel Capacity, 36-1/4L x 24-3/4W x 32-1/4H, Assembled (241303)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 8 Bushel, Yellow (241982YL)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- GLOBAL INDUSTRIAL Replacement Liner for Vinyl Basket Bulk Truck, 24 Bushel, Yellow (241991YL)
- GLOBAL INDUSTRIAL 12 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356BL)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 300 lb. Cap, Black (36FK89)
- Global Industrial Tilt & Cube Trucks