Shop All Room Dividers
Global Industrial
24-1/4W x 72H Office Partition Panel, Blue
Mfr # 277662BL
Zoro # G708610690
product price: $181.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$181.99
Free 30-Day Returns
Key Features
- Height (In.) 72 in
- Overall Depth 1/3/2004
- Carrel Material Steel
- Carrel Color Blue
- Assembly Not required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277662BL
- Zoro # G708610690
- UPC # 707022127233
- Country of Origin Viet Nam
- Category Room Dividers
Dimensions
Height (In.) | 72 in |
Overall Depth | 1/3/2004 |
Overall Width | 24-1/4 in |
Details
Item | Full Fabric |
Carrel Material | Steel |
Carrel Color | Blue |
Assembly | Not required |
Description
Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors sold separately to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. This will allow you to personally design your offices based on your individual needs, leading to increased productivity and efficiency within your office. Panels come in blue or gray fabric options in varying widths and heights to meet your every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel, Blue (238640BL)
- GLOBAL INDUSTRIAL 48-1/4W x 72H Office Partition Panel, Blue (238638BL)
- GLOBAL INDUSTRIAL Office Panels High-Low Straight Connector Kit (240227)
- GLOBAL INDUSTRIAL 24-1/4W x 42H Office Partition Panel, Blue (277660BL)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 32L (695900)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- VERSARE Hush Panel Window 6' x 2' Frosted (1854011)
- Global Industrial Room Dividers