Shop All Room Dividers
Global Industrial
24-1/4W x 60H Office Partition Panel, Gray
Mfr # 277661GY
Zoro # G008610659
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 60 in
- Overall Depth 1/3/2004
- Carrel Material Steel
- Carrel Color Gray
- Assembly Not required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277661GY
- Zoro # G008610659
- UPC # 707022127196
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 60 in |
Overall Depth | 1/3/2004 |
Overall Width | 24-1/4 in |
Details
Item | Full Fabric |
Carrel Material | Steel |
Carrel Color | Gray |
Assembly | Not required |
Description
Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors sold separately to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. This will allow you to personally design your offices based on your individual needs, leading to increased productivity and efficiency within your office. Panels come in blue or gray fabric options in varying widths and heights to meet your every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- BAXTON STUDIO Corinne Modern Dark Grey Upholstered Ottoman (143-8146)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- GLOBAL INDUSTRIAL 60-1/4W x 60H Office Partition Panel, Gray (238639GY)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- GLOBAL INDUSTRIAL 36-1/4W x 42H Office Partition Panel, Gray (240224GY)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 75H (695869)
- GLOBAL INDUSTRIAL 6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear (989061)
- GLOBAL INDUSTRIAL Office Panels High-Low Straight Connector Kit (240227)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Gray (CFSL8013-DG)
- Global Industrial Room Dividers