Shop All Room Dividers
Global Industrial
24-1/4W x 42H Office Partition Panel, Blue
Mfr # 277660BL
Zoro # G708613042
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 42 in
- Overall Depth 1/3/2004
- Carrel Material Steel
- Carrel Color Blue
- Assembly Not required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277660BL
- Zoro # G708613042
- UPC # 707022127219
- Country of Origin Viet Nam
- Category Room Dividers
Dimensions
Height (In.) | 42 in |
Overall Depth | 1/3/2004 |
Overall Width | 24-1/4 in |
Details
Item | Full Fabric |
Carrel Material | Steel |
Carrel Color | Blue |
Assembly | Not required |
Description
Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors sold separately to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. This will allow you to personally design your offices based on your individual needs, leading to increased productivity and efficiency within your office. Panels come in blue or gray fabric options in varying widths and heights to meet your every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- FLOORTEX Ecotex 100Perc.Recycld Rect. HF, 48"x60" (FRECO4860EP)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, Alabaster, Vinyl (493P10)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 12x19 (1X09920-C1219GG)
- GLOBAL INDUSTRIAL Office Partition Panel, 60-1/4W x 60H, Tan (238639TN)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- GLOBAL INDUSTRIAL Interion Modular Partition Straight Line Connector (695879)
- GLOBAL INDUSTRIAL Office Partition Panel, 24-1/4W x 42H, Gray (277660GY)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 41L (695903)
- GLOBAL INDUSTRIAL 48-1/4W x 72H Office Partition Panel, Blue (238638BL)
- GLOBAL INDUSTRIAL 60-1/4W x 60H Office Partition Panel, Gray (238639GY)
- Global Industrial Room Dividers