Shop All Floor Machine Pads
Global Industrial
22in Stripping Pad, Burgundy, 5PK
Mfr # 641308PL
Zoro # G811898084
original price:
$86.95
8% off
new price: $79.39
/pk 5, $15.88/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641308PL
- Zoro # G811898084
- UPC # 707022381543
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Stripping Pad |
Color | Burgundy |
Description
Global Industrial™ 22in Dominator Extra Heavy Duty Stripping Pad. Extra Heavy Duty Stripping Pads are used with floor machines up to 350 RPM. Extra aggressive stripping pad for the heaviest duty stripping jobs. Open weave construction. 100% polyester fiber comes from post consumer and industrial recycled waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Made in the USA. Sold 5 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Carpet Extraction Cleaner, 2.5 L Bottle, 2 PK (101109762)
- GLARO 14 gal Half-Round Trash Can, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1891-BK-SA-WM189)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", Black (RCP253200BLA)
- GUARDAIR Bristle Vacuum Floor Tool, 14" (N692B)
- GLOBAL INDUSTRIAL Replacement Scrubbing Pads for Mini Floor Scrubber, 2PK (641380)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- GLOBAL INDUSTRIAL 17 Green Scrubbing Pad, 5PK (261164GN)
- GLOBAL INDUSTRIAL 18in Scrubbing Pad, Blue, 5PK (641290BL)
- GLOBAL INDUSTRIAL Mini Floor Scrubber W/ Floor Pads, 11 Cleaning Path (641375)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- RENOWN 24 in. Super Hog Hair Floor Pad (REN02101)
- Global Industrial Floor Machine Pads