Shop All Floor Machine Pads
Global Industrial
22in Stripping Pad, Black, 5PK
Mfr # 641308BK
Zoro # G511898063
product price: $82.15
/pk 5, $16.43/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641308BK
- Zoro # G511898063
- UPC # 707022381529
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Stripping Pad |
Color | Black |
Description
Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Black stripping pad is for use with machines up to 350 RPM. Ideal for heavy duty wet stripping. Aggressively removes wax, dirt and finish. Sold 5 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC090AH)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, Black, 100 PK (H7658HBK)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11BS (2504-SPH-MFP-11BS)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- GLOBAL INDUSTRIAL 20in Sand Screen Disc, 80 Grit, Black, 10PK (641294)
- GLOBAL INDUSTRIAL Replacement Pad Driver For 17in Floor Machine (641259)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- GLOBAL INDUSTRIAL Replacement Scrubbing Pads for Mini Floor Scrubber, 2PK (641380)
- GLOBAL INDUSTRIAL 18in Scrubbing Pad, Blue, 5PK (641290BL)
- GLOBAL INDUSTRIAL 18in Stripping Pad, Black, 5PK (641290BK)
- GMT Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12 (120170)
- Global Industrial Floor Machine Pads