Shop All Stationary Lift Tables
Global Industrial
2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform
Mfr # 989018
Zoro # G409146627
product price: $2,785.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,785.99
Free 30-Day Returns
Key Features
- Voltage 110
- Material Steel
- Length 48 in
- Color Blue
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989018
- Zoro # G409146627
- UPC # 707022400633
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Length | 48 in |
Width | 28 in |
Details
Voltage | 110 |
Material | Steel |
Color | Blue |
Item | Single Scissor Lift Table |
Description
Lift Table is designed to promote employee safety by lifting loads to a comfortable working height. Hand-held push button pendant control with an 8 foot cord comes standard. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. Captured rollers reduce the risk of injury. Includes a handy Wall Mount Bracket to safely store the Hand Pendant Control when not in use. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Locking Turning Clamp, 12,000 lb. (TLA-06.00-A)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34-P)
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- EXTREME MAX Extreme Max 5001.5083 Hydraulic Motorcycle Lift Table - 300 lbs. (5001.5083)
- Global Industrial Lifting Tables