Shop All Mobile Lift Tables
Global Industrial
2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform
Mfr # 988933
Zoro # G308827047
product price: $898.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988933
- Zoro # G308827047
- UPC # 707022330077
- Country of Origin China
- Category Mobile Lift Tables
Details
Material | Steel |
Color | Blue |
Description
This compact, maneuverable scissor lift is the ergonomically efficient solution to lifting, transporting, and positioning heavy loads. Raise cargo to the perfect lifting height with the foot-operated hydraulic pump. Smoothly lower even heavy loads with the convenient finger release. Rubber anti-slip foot pedal surface offers added safety. Durable, chip-resistant powder coat finish. Rolls easily on 6 mold-on polyurethane casters 2 swivel with brakes and 2 fixed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEK8)
- CASTERHQ 8"x2" Rigid Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680R-01-Y)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 29 x 19 Platform, 660 Lb. Capacity (954850)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 6000 Lb. Cap (232066)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- GLOBAL INDUSTRIAL 27-1/2 x 17-1/2 Stainless Steel Mobile Scissor Lift Table, 400 Lb. Cap. (989009)
- DAYTON Scissor Lift Table, 600 lb. Cap, 24"W, 36"L (33W290)
- Global Industrial Mobile Lift Tables