Shop All Pallet Jacks
Global Industrial
2200 Lb. Capacity Manual High-Lift Skid Jack Truck, 20.5 x 45 Forks
Mfr # 988944
Zoro # G308826798
product price: $1,095.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,095.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 20-1/2 in
- Material Steel
- Color Red
- Handle Type High Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988944
- Zoro # G308826798
- UPC # 707022340953
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 60 in |
Overall Width | 20-1/2 in |
Details
Material | Steel |
Color | Red |
Handle Type | High Lift |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Forks can be raised from 3-1/2 to 31-1/2H. Support legs automatically extend when the load reaches 16-1/2H and help prevent the truck from moving. Requires 60 strokes to reach full height at maximum capacity and automatically slows the descending speed with heavier loads to help protect cargo. Rolls easily on 6 polyurethane steer wheels and 3 load rollers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E30B4C1P3)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1836Z-4)
- WRIGHT BUMP-RELEASE HOPPER 1 CU YD Light Bump-Release Gray (10055BR)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- GLOBAL INDUSTRIAL Low Profile Scale Pallet Jack Truck, 5000 Lb. Capacity, 22 x 48 Forks (988941)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 48 (585354)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Truck, 4500 Lb. Capacity, 27 x 48 (168037)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4048-3247)
- Global Industrial Pallet Jacks & Pallet Tilters