Shop All Air Circulators
Global Industrial
22 High Velocity Dock Fan w/ Yoke Mount, 10000 CFM, 115/240V
Mfr # 293094
Zoro # G808641044
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 / 208-240
- Material Polyethylene
- Color Blue
- Includes Yoke Mount Bracket
- Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293094
- Zoro # G808641044
- UPC # 707022462532
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 31 in |
Max. Depth | 15-3/4 in |
Width | 28-47/64 in |
Details
Item | Dock Fan |
Voltage | 115 / 208-240 |
Material | Polyethylene |
Color | Blue |
Includes | Yoke Mount Bracket |
Description
Help your employees keep their cool with the Global Industrial 22 High Velocity Dock Fan with Yoke Mount. Equipped with a galvanized aluminum blade and made of high impact polyethylene, this fan is built for performance, superior distance of air throw, and long-lasting durability. UL, cUL Listed. Fan diameter: 18. Overall measurements: 31 H x 27-48/64 W x 15-3/4 D. The fan has optional accessory mounts sold separately such as a pedestal stroller, wall bracket, and truck dock mount, making it ideal for easy placement in warehouses, garages, and other commercial and industrial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20242.C 4PK)
- NAVAC Electronic Wireless Scale (NRS2i01)
- ALL-FILTERS 16X20X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (16204.8 3PK)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- GLOBAL INDUSTRIAL 18 Industrial Floor Fan (258324)
- GLOBAL INDUSTRIAL Loading Dock Fan, Multi-Directional Output, 1000 CFM, 115V (293175)
- GLOBAL INDUSTRIAL 20 Industrial Wall Mounted Oscillating Fan, 5,250 CFM, 1/6 HP (293130)
- GLOBAL INDUSTRIAL Misting Kit For 36-42 Outdoor Drum Fans (293162)
- GLOBAL INDUSTRIAL 24in Double Arm Loading Dock Fan, 8,000 CFM (292747)
- GLOBAL INDUSTRIAL Axial Air Mover, 1/2 HP, 1550 CFM (641765)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Pedestal Stroller Mount, 10,000 CFM, 1/2 HP, 115V (293142)
- Global Industrial Air Circulators