Shop All Magnetic Pickup Tools
Global Industrial
20W Magnetic Nail Sweeper With Release
Mfr # 641791
Zoro # G108826028
original price:
$116.99
5% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height to Hoist Hook 36-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641791
- Zoro # G108826028
- UPC # 707022453899
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Width | 20 in |
Height to Hoist Hook | 36-7/8 |
Description
Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Load release nail sweepers feature a long handle and load release for ease of use. Internal magnet assembly is housed in heavy 1-1/2 x 3 steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 19mm 6 Point 77mm 1/2 Sq. Drive (4300M-19)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58502)
- SUPER TOOL #1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280" (50394)
- GLOBAL INDUSTRIAL 84W Hang-Type Magnetic Sweeper With Forklift Hanger (641802)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (641793)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 15 lb. Pull (641794)
- GLOBAL INDUSTRIAL 72W Heavy Duty Hang-Type Magnetic Sweeper (641806)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 16 lb. Pull (641792)
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- Global Industrial Inspection and Retrieving Tools