Shop All Floor Machine Pads
Global Industrial
20in Stripping Pad, Maroon, 10PK
Mfr # 261882MRX
Zoro # G711898054
product price: $265.99
/pk 10, $26.60/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261882MRX
- Zoro # G711898054
- UPC # 707022398343
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Stripping Pad |
Color | Maroon |
Description
20in Maroon X Stripping Pad - 10 Per Case. Ideal for extra heavy-duty wood floor refinishing or fast removal of coatings from floors like VCT or Terrazzo. Aggressively strips and deep scrubs for a chemical-free removal of floor finishes. Sold 10 pads per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 9 in Sweep Face Broom, Soft, Synthetic, Black (1NFG2)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rags, 4 lb. Bag, Sizes Vary, Assorted Colors (G342004BG)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- STEARNS PACKAGINGRPORATION GAL Reg Bleach (2906516)
- GLOBAL INDUSTRIAL Mini Floor Scrubber W/ Floor Pads, 11 Cleaning Path (641375)
- GLOBAL INDUSTRIAL 20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK (261168)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- GLOBAL INDUSTRIAL 18in Stripping Pad, Black, 5PK (641290BK)
- GLOBAL INDUSTRIAL 17in Sand Screen Disc, 120 Grit, Black, 10PK (641297)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- VIRGINIA ABRASIVES Virginia Abrasives 416-50175 1 x 17 in. Green Thick Nylon Floor Maintenance Pad - Pack Of 5 (759483)
- Global Industrial Floor Machine Pads