Shop All Floor Machine Pads
Global Industrial
20in Pad Driver for 20in Floor Burnishers
Mfr # 641312
Zoro # G511898087
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641312
- Zoro # G511898087
- UPC # 707022350945
- Country of Origin China
- Category Floor Machine Pads
Details
Material | Plastic |
Item | Pad Driver |
Color | Black |
Description
Flexible Pad Driver holds floor pad in place for a variety of polishing needs, while center key snaps in to keep pad in place secure tightly to avoid center key from scratching floor surface. For use with 20in floor burnishers Global models 641310 and 641311.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Black, Polypropylene (USR-75)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Purple, Plastic (45898)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- FABULOSO Lavender Scent All Purpose Cleaner Liquid 16.9 oz (MX07180A)
- GLOBAL INDUSTRIAL 20in Sand Screen Disc, 80 Grit, Black, 10PK (641294)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- GLOBAL INDUSTRIAL 17in Sand Screen Disc, 120 Grit, Black, 10PK (641297)
- GLOBAL INDUSTRIAL Mini Floor Scrubber W/ Floor Pads, 11 Cleaning Path (641375)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- GLOBAL INDUSTRIAL 17 Green Scrubbing Pad, 5PK (261164GN)
- SCOTCH-BRITE White Super Polish Pad 4100, 16 in, PK5 (4100)
- Global Industrial Floor Machine Pads