Shop All Drill Presses
Global Industrial
20in Floor Standing Drill Press, 120V, 1-1/2 HP
Mfr # 257274
Zoro # G511898193
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 67-3/4 in
- Color Blue
- Overall Depth 31-1/2 in
- Body Material Cast Iron, Steel
- Overall Width 19-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 257274
- Zoro # G511898193
- UPC # 707022468503
- Country of Origin China
- Category Drill Presses
Dimensions
Overall Height | 67-3/4 in |
Overall Depth | 31-1/2 in |
Overall Width | 19-11/16 in |
Details
Item | Floor Standing Drill Press |
Color | Blue |
Body Material | Cast Iron, Steel |
Description
Variable speed for different materials & material thicknesses. Tiltable worktop with T-slots for optional 6in vice. Rack-and-pinion table adjustment with large crank handle. Bore holes in wood, metal, and plastic with the variable-speed Global Industrial 1.5-HP 20in Floor Standing Drill Press. It is outfitted with a large 5/8′′ chuck to receive most drill bits, a generous working distance for easy use with materials of different thickness, and speeds from 180-2940rpm to ensure the proper drilling power to match the material being used. The 18.5 x 16.5′′ worktop can tilt to properly position your material without interference with integral T-slots that allow you to use an optional 6′′ vice to secure your material. Ideal for shops of all sizes the press has an 22.8 x 16.9′′ base that stands on the floor for stability with pre-drilled mounting holes for permanent or semi-permanent installation for increased stability and security. 1.5-HP, 120V AC, 13A motor. Chuck guard for user safety. Flexible work light ensures precision and increased safety. Made of cast iron and steel for improved vibration-suppression and stability. Assembly required .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-35820 1/4" Npt Pipe Tap (632-35820)
- KLEIN TOOLS Replacement Head for 36-Inch Bolt Cutter (63836)
- HHIP 10" D1-8 3-Jaw Camlock Lathe Chuck (3900-4610)
- KO-KEN Socket 8mm Nut Grip 32mm 1/4 Sq. Drive (2350X-8)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 16 7/8 in Swing, 12 Speed (IDP-17)
- JPW INDUSTRIES 6 Low Profile Drill Press Vise (11746)
- K TOOL INTL 12 Ton Shop Press (HJ0803CEB)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed (977100-1)
- PALMGREN Floor Step Drill Press, 1 Ph, 20", 16 Speed (9680209)
- JET Floor Drill Press, Geared Head Drive, 2 hp, 240 V, 20 in Swing, 12 Speed (354022)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, Variable Speed (977102-1)
- Global Industrial Drill Presses