Shop All Floor Machine Pads
Global Industrial
20in Floor Pad, White, 5PK
Mfr # 641399
Zoro # G511898148
product price: $360.99
/pk 5, $72.20/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641399
- Zoro # G511898148
- UPC # 707022369367
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Scrubbing Pad |
Color | White |
Description
20in Melamine Floor Pad - 5 Per Case. Restorative melamine floor pad. Removes black marks and embedded soil without removing finish. Excellent for cleaning rubber and synthetic surfaces. Works on tile and shallow grout without the use of harsh chemicals. For use with machines up to 350 RPM. Made in the USA. Sold 5 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Odor Eliminator, Size 6 oz., PK12 (202)
- PERFECT CLEAN Flat Fringed Flat Mop, Gray, PK5 (FMF518AM- GY)
- CONDOR Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M74)
- WD-40 Toilet Bowl Cleaner, 5-Month, 3.5oz Blue, PK 12 (WDF201020CT)
- GLOBAL INDUSTRIAL Replacement Pad Driver For 17in Floor Machine (641259)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- GLOBAL INDUSTRIAL Mini Floor Scrubber W/ Floor Pads, 11 Cleaning Path (641375)
- GLOBAL INDUSTRIAL 17 Green Scrubbing Pad, 5PK (261164GN)
- GLOBAL INDUSTRIAL 20in Sand Screen Disc, 80 Grit, Black, 10PK (641294)
- 3M Surface Preparation Pad, Red, PK20 (SPP4-5/8x10)
- Global Industrial Floor Machine Pads