Shop All Ceiling Fans
Global Industrial
20ft HVLS Ceiling Fan, BLDC Motor, 304000 CFM, 208/240V
Mfr # 293046
Zoro # G611865033
product price: $5,465.99
/ea
Free Shipping & Returns
$5,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293046
- Zoro # G611865033
- Country of Origin China
- Category Ceiling Fans
Description
The Global IndustrialTM 20ft HVLS Ceiling Fan operates with direct drive configuration to deliver cooling up to 6,000 sq. ft for open offices, warehouses, gyms, assembly rooms, atriums, and more. This ceiling mountable fan features 6 aluminum alloy blades in a professional silver finish that deliver constant cooling air flow at a low volume output ideal for locations where communication and comfortable cooling air flow are required. This HVLS fan utilizes a brushless direct current BLDC motor that offers several advantages over traditional brushed motors including much quieter operation, longer lifespans, higher power-to-weight ratio, and increased reliability with lower maintenance requirements. This fan also features reversible air flow and includes a Fire Alarm System for added safety monitoring. Includes internal connecting cable and safety steel cables. UL and cUL listed. Fan Diameter is 240in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X30X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18301.6 12 pk)
- RANCO Beverage Air Temperature Control (9530N1601-070U)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE118)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 36" L (SEC99AB-36C)
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White (293103)
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- GLOBAL INDUSTRIAL 16ft HVLS Ceiling Fan, BLDC Motor, 199680 CFM, 208/240V (293044)
- GLOBAL INDUSTRIAL 108 Industrial Ceiling Fan, 6 Speed with Control, Matte Black (293049)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- GLOBAL INDUSTRIAL 96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293048)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- Global Industrial Ceiling Fans