Shop All Window & Wall Air Conditioners
Global Industrial
208 / 230, Cooling with Heat BtuH, 24-3/16 in W.
Mfr # 292859
Zoro # G009145969
original price:
$734.99
3% off
new price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 / 230
- BtuH Cooling Cooling with Heat
- Width 24-3/16 in
- Height 14-1/2 in
- Depth 20-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292859
- Zoro # G009145969
- UPC # 707022369534
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24-3/16 in |
Height | 14-1/2 in |
Depth | 20-1/4 in |
Details
Voltage | 208 / 230 |
BtuH Cooling | Cooling with Heat |
Color | White |
Description
. Compact 10,000 BTU through the wall air conditioner cools or heats a room up to 450 square feet providing complete, year round comfort. Operated by electronic controls with a digital display and an included remote you can set the optimal room temperature at the unit or from across the room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- RAYPAK 006021F Kit - Temp Sensor 150F (006021F)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- GLOBAL INDUSTRIAL 208 / 230, Cool Only BtuH, 24-3/16 in W. (292857)
- GLOBAL INDUSTRIAL 10,000 BTU Wall Air Conditioner, Cool Only, Wifi Enabled, 115V (293070)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292856)
- GLOBAL INDUSTRIAL 10000 BTU Window Air Conditioner, Cool Only, Wifi Enabled, 115V (293069)
- GLOBAL INDUSTRIAL Window Air Conditioner with Heat, 25,000 BTU Cool, 208/230V (293080)
- GLOBAL INDUSTRIAL 5000 BTU Window Air Conditioner, Cool Only, 115V (293067)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KHS12A33)
- Global Industrial Window & Wall Air Conditioners