Shop All Floor Scrubber Parts
Global Industrial
20 Replacement Pad Driver, VF82057
Mfr # 261129
Zoro # G708641304
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 261123 & 261125
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 261129
- Zoro # G708641304
- UPC # 706155019804
- Country of Origin China
- Category Floor Scrubber Parts
Details
Item | Pad Driver |
For Use With | 261123 & 261125 |
Material | Plastic |
Description
- Automatic scrubber with platform design offers superior cleaning. Easily installs on 20 Automatic Battery Scrubbers sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9198133)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 900 Wipes, 9.3" x 16.5", 900 PK (BWKV030IDW2)
- 3M Doodlebug Hi-Productivity Stripping Pad, 4 5/8 x 10, Black, PK40 (8550)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Vanilla (R4020VAN)
- GLOBAL INDUSTRIAL Replacement Filter Assembly Global for 261990, 641250, 641745 Floor Scrubbers (RP6581)
- GLOBAL INDUSTRIAL 4 Gallon Solution Tank for Floor Machines, External Mount, Plastic (641262)
- GLOBAL INDUSTRIAL Replacement Scrub Brushes for Mini Floor Scrubber, 2PK (641376)
- GLOBAL INDUSTRIAL Replacement Rubber Skirts for 641245 Floor Scrubber (RP6483)
- GLOBAL INDUSTRIAL Replacement Rubber Skirt 110x1570 for 641265 Floor Scrubber (RP6517)
- GLOBAL INDUSTRIAL 20in Floor Machine Scrub Brush (641260)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56116704 (GSQ2049XX2)
- Global Industrial Floor Scrubber Parts