Shop All Dehumidifiers
Global Industrial
20 Pint Portable Dehumidifier, Energy Star
Mfr # 246730
Zoro # G508611057
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 11-5/8 in
- Height 24-13/16 in
- Color White
- Cabinet Material Polystyrene Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246730
- Zoro # G508611057
- UPC # 707022456647
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 11-5/8 in |
Height | 24-13/16 in |
Depth | 9-5/8 in |
Details
Voltage | 115 |
Color | White |
Cabinet Material | Polystyrene Plastic |
Description
The dehumidifier is designed for ease of use, featuring air outlets that are vertically positioned for optimum airflow and a digital touchpad that allows fan speed and other adjustments to be made. Ideal for compact commercial and industrial areas that need a slim but sturdy humidity-fighting machine. Removes up to 20 pints of moisture from the air per day, making it suitable for small spaces that are prone to excessive moisture. Air filter is washable for simple upkeep. No pump included. UL and cUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 17.3 Amps AC (FEP-3620-1RA)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-031)
- DURAVENT 5"X5"X3" BVENT Reducing Tee (5BVTR3)
- HONEYWELL Dr65A3000 Eywell 65-Pint (DR65A3000)
- GLOBAL INDUSTRIAL 40 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246733)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 145 Pints Day Dehumidification with Water Pump (653660)
- GLOBAL INDUSTRIAL Portable Heavy Duty Commercial Dehumidifier, 110 Pints Per Day (246687)
- GLOBAL INDUSTRIAL Desiccant Dehumidifier, 105 Pints, 115V (604142)
- GLOBAL INDUSTRIAL Crawl Space Commercial Dehumidifier With Pump, 90 Pint Output Per Day (246707)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 200 Pints a Day Dehumidification with Water Pump (246690)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- Global Industrial Dehumidifiers