Shop All Air Circulators
Global Industrial
20 Industrial Wall Mounted Oscillating Fan, 5,250 CFM, 1/6 HP
Mfr # 293130
Zoro # G908623940
original price:
$247.99
6% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Color Black / Silver
- Height 20-1/2 in
- Width 21-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293130
- Zoro # G908623940
- UPC # 707022481366
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 20-1/2 in |
Width | 21-3/4 in |
Max. Depth | 18-7/8 in |
Details
Voltage | 120 |
Material | Metal |
Color | Black / Silver |
Description
The 1/6 HP Global Industrial; 20 Oscillating Wall-Mount Fan provides refreshing air flow without taking up valuable floor space in any setting like loading docks, offices, schools, offices, and kitchens. It has an efficient 3-speed open-air over PSC-type ball bearing motor that is permanently lubricated and quiet metal fan blades that are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. A simple pushbutton gives you the option to keep the head fixed in one direction or 70° oscillating operation with the ability to tilt it for perfect air-flow placement. Pull chain on/off. Meets OSHA and UL507 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Tubeaxial Fan Blade (166157)
- NVENT HOFFMAN Fan Shroud Kit, For 6 in. Compact Fans (T6S3R)
- RHEEM Contactor, w/Aux 24V, 30A, 3P (42-102664-14)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 30 Diameter (795752)
- GLOBAL INDUSTRIAL Low Profile Air Mover, Variable Speed, 1/4 HP, 1200 CFM (641767)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- GLOBAL INDUSTRIAL 60 Industrial Indoor/ Outdoor Ceiling Fan with 4 Speed Control, 120V, 8,000 CFM (292677)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Pedestal Stroller Mount, 10,000 CFM, 1/2 HP, 115V (293142)
- GLOBAL INDUSTRIAL Misting Kit For 24-30 Outdoor Drum Fans (293161)
- DAYTON Pedestal Base 27" (1ZCP3)
- Global Industrial Air Circulators