Shop All Portable Utility Fans
Global Industrial
20 Industrial Pedestal Oscillating Fan, 5,250 CFM, 1/6 HP
Mfr # 293128
Zoro # G508826925
original price:
$299.99
12% off
new price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 120
- Depth 19 in
- Color Black / Silver
- Height 52-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293128
- Zoro # G508826925
- UPC # 707022481342
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 19 in |
Width | 21-3/4 in |
Height | 52-3/4 in |
Details
Material | Metal |
Voltage | 120 |
Color | Black / Silver |
Item | Pedestal Fan |
Description
Cool off areas with the Global Industrial; 20 Oscillating Pedestal Fan in Black. It features 3 aluminum blades that are precision-balanced for optimal performance, a heavy-duty pedestal base for rigid stability, and a hand screw knob that permits tool-free convenient height adjustment. The pedestal fan is powered by a rugged 3-speed 1/6 HP open-air over PSC-type ball bearing motor. The fan can be set to a fixed position to provide direct and consistent airflow or in a 80° oscillating mode for pushing out cool air in multiple directions. The elongated length of the 12.4'L power cord helps eliminate the need for additional extension cords. Horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 30 W (SHS80345)
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- GLOBAL INDUSTRIAL Portable Ventilation 16 Fan (292605)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- GLOBAL INDUSTRIAL 24 Portable Tilt Blower Fan, Direct Drive (607220)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- Global Industrial Portable Utility Fans